Motion
E2.6205-2Z/C3

SKF
E2.6205-2Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
Mi Item #07552919
MFR #E2.6205-2Z/C3
Price$40.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
E2.6205-2Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
Mi Item #07552919
MFR #E2.6205-2Z/C3

Mfr description
E2.6205-2Z/C3 BEARING
  • Low Friction Deep Groove Ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.92/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Double Shielded
  • Description
    E2.6205-2Z/C3 BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Low Friction Deep Groove Ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The E2.6205-2Z/C3 is a 25 mm bore radial deep groove ball bearing with a 52 mm outside diameter and 15 mm width, double shielded for protection.
  • Manufacturer Catalog Number
    E2.6205-2Z/C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    1720 lbf
  • Seal Material
    Tinplate
  • Seal Type
    Non-Contact Seal
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316574214280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)