Specifications
Dimensions
- Bore Diameter20 mm
Details
- Bracket 1Mounting Bolt
- Compact Cylinder TypeParts
- Country of OriginJP
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting BoltsM5 x 0.8
- Mounting TypeMounting Bolt
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
- TypeCompact
Overview
Mfr description
CQ-M5X50L