Motion
560G01072000A

FREUDENBERG NOK
560G01072000A

D-300 1.000 x 1.375 x 0.313 9250 Disogrin Rod Seal - D-300 Series
Mi Item #07553040
MFR #560G01072000A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
560G01072000A

D-300 1.000 x 1.375 x 0.313 9250 Disogrin Rod Seal - D-300 Series
Mi Item #07553040
MFR #560G01072000A

Mfr description
71302874 D-300 1.000 X 1.375 X 0.313
  • The D-300 Rod Seal provides superb sealing performance in standard and compact designs
  • The D-Lock Edge provides axial stability thereby eliminating spiraling and tilting problems.
  • This secondary edge also serves as an additional barrier to dirt ingression.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.375 in
  • Shaft Diameter
    1.000 in
  • Width
    0.3125 in

Details

  • Construction Description
    Polyurethane Rod Seal
  • Continuous Temperature Range
    -22 to +230°F / -30 to +110°C
  • Lip Material
    92 AU 9250
  • Manufacturer Catalog Number
    560G01072000A
  • Max Shaft Surface Speed
    1.5 ft/sec
  • Pressure Tolerance
    5800psi max.
  • Replacement Part Type
    Rod Seal
  • Series
    D-300
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)