Motion
560G01094000A

FREUDENBERG NOK
560G01094000A

D-300 1.250 x 1.625 x 0.375 9250 Disogrin Rod Seal - D-300 Series
MI ITEM #07553048
MFR #560G01094000A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
560G01094000A

D-300 1.250 x 1.625 x 0.375 9250 Disogrin Rod Seal - D-300 Series
MI ITEM #07553048
MFR #560G01094000A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71302886 D-300 1.250 X 1.625 X 0.375
  • The D-300 Rod Seal provides superb sealing performance in standard and compact designs
  • The D-Lock Edge provides axial stability thereby eliminating spiraling and tilting problems.
  • This secondary edge also serves as an additional barrier to dirt ingression.
  • Superior abrasion and wear resistance of DISOGRIN 9250 urethane ensures a longer operating life than other urethanes.
  • Extrusion resistant material and design are engineered to withstand high pressures (6,000 psi) and temperatures up to 300°F with intermittent use.
  • Preload design seales effectively even with unpressurized systems.
  • Low compression set of DISOGRIN 9250 means cycle after tough cycle, the D-300 will continue to seal against leakage.
  • No adhesion effect on the sliding surface, even after long standstills.

Specifications

  • Replacement Part Type
    Rod Seal
  • Shaft Diameter
    1.250 in
  • Outside Diameter
    1.625 in
  • Width
    0.375 in
  • Lip Material
    92 AU 9250
  • Construction Description
    Polyurethane Rod Seal
  • Continuous Temperature Range
    -22 to +230°F / -30 to +110°C
  • Max Shaft Surface Speed
    1.5 ft/sec
  • Pressure Tolerance
    5800psi max.
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing
  • Series
    D-300
  • Manufacturer Catalog Number
    560G01094000A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought