Motion
560G01112000A

FREUDENBERG NOK
560G01112000A

D-300 1.500 x 1.875 x 0.375 9250 Disogrin Rod Seal - D-300 Series
MI ITEM #07553056
MFR #560G01112000A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
560G01112000A

D-300 1.500 x 1.875 x 0.375 9250 Disogrin Rod Seal - D-300 Series
MI ITEM #07553056
MFR #560G01112000A

Mfr description
71302900 D-300 1.500 X 1.875 X 0.375
  • The D-300 Rod Seal provides superb sealing performance in standard and compact designs
  • The D-Lock Edge provides axial stability thereby eliminating spiraling and tilting problems.
  • This secondary edge also serves as an additional barrier to dirt ingression.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.875 in
  • Shaft Diameter
    1.5 in
  • Width
    0.375 in

Details

  • Construction Description
    Polyurethane Rod Seal
  • Continuous Temperature Range
    -22 to +230°F / -30 to +110°C
  • Lip Material
    92 AU 9250
  • Manufacturer Catalog Number
    560G01112000A
  • Max Shaft Surface Speed
    1.5 ft/sec
  • Pressure Tolerance
    5800psi max.
  • Replacement Part Type
    Rod Seal
  • Series
    D-300
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)