Specifications
Dimensions
- Outside Diameter4.500 in
- Shaft Diameter4.000 in
- Width0.5625 in
Details
- Construction DescriptionPolyurethane Rod Seal
- Continuous Temperature Range-22 to +230°F / -30 to +110°C
- Lip Material92 AU 9250
- Manufacturer Catalog Number560G01236000A
- Max Shaft Surface Speed1.5 ft/sec
- Pressure Tolerance5800psi max.
- Replacement Part TypeRod Seal
- SeriesD-300
- SynonymFreudenberg-NOK Hydraulic Cylinder Packing
Overview
Mfr description
70602739 D-300 4.000 X 4.500 X 0.563
- The D-300 Rod Seal provides superb sealing performance in standard and compact designs
- The D-Lock Edge provides axial stability thereby eliminating spiraling and tilting problems.
- This secondary edge also serves as an additional barrier to dirt ingression.
- Superior abrasion and wear resistance of DISOGRIN 9250 urethane ensures a longer operating life than other urethanes.
- Extrusion resistant material and design are engineered to withstand high pressures (6,000 psi) and temperatures up to 300°F with intermittent use.
- Preload design seales effectively even with unpressurized systems.
- Low compression set of DISOGRIN 9250 means cycle after tough cycle, the D-300 will continue to seal against leakage.
- No adhesion effect on the sliding surface, even after long standstills.