Specifications
Dimensions
- Outside Diameter5.250 in
- Shaft Diameter4.750 in
- Width0.5625 in
Details
- Construction DescriptionPolyurethane Rod Seal
- Continuous Temperature Range-22 to +230°F / -30 to +110°C
- Lip Material92 AU 9250
- Manufacturer Catalog Number560G01259000A
- Max Shaft Surface Speed1.5 ft/sec
- Pressure Tolerance5800psi max.
- Replacement Part TypeRod Seal
- SeriesD-300
- SynonymFreudenberg-NOK Hydraulic Cylinder Packing