Specifications
Dimensions
- Outside Diameter3.000 in
- Shaft Diameter2.63 in
- Width0.250 in
Details
- Construction Description2 Piece Piston Seal
- Continuous Temperature Range-22 to +212°F / -30 to +100°C
- Lip Material98 AU 928 / NBR
- Manufacturer Catalog Number302-334-0001
- Max Shaft Surface Speed1.5 ft/sec
- Pressure Tolerance5800 psi max.
- Replacement Part TypePiston Seal
- SeriesDISO-PAC
- SynonymFreudenberg-NOK Hydraulic Cylinder Packing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)