Motion
302-427-0001

FREUDENBERG NOK
302-427-0001

DISO-PAC 4.778 x 5.252 x 0.345 928 / NBR Disogrin Piston Seal - DISO-PAC Series
MI ITEM #07553146
MFR #302-427-0001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
302-427-0001

DISO-PAC 4.778 x 5.252 x 0.345 928 / NBR Disogrin Piston Seal - DISO-PAC Series
MI ITEM #07553146
MFR #302-427-0001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71301423 4.778 X 5.252 X 0.345 928 / NBR
  • The DISO-PAC gets its name from its superb Performance And Compact design.
  • Designed to retrofit O-ring grooves and other small piston housings to provide enhanced sealing performance.
  • Made from DISOGRIN 928 urethane (98 Shore A material) for its superior abrasion and wear resistance which ensures longer operating life.
  • Extrusion resistant material and design are engineered to reliably withstand high pressures up to 6,000 psi (400 bar).
  • Low compression set of DISOGRIN 928 means cycle after tough cycle, the DISO-PAC will continue to seal against leakage.
  • No adhesion effect on sliding surface, even after long standstill.

Specifications

  • Replacement Part Type
    Piston Seal
  • Shaft Diameter
    4.778 in
  • Outside Diameter
    5.252 in
  • Width
    0.345 in
  • Lip Material
    98 AU 928 / NBR
  • Construction Description
    2 Piece Piston Seal
  • Continuous Temperature Range
    -22 to +212°F / -30 to +100°C
  • Max Shaft Surface Speed
    1.5 ft/sec
  • Pressure Tolerance
    5800 psi max.
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing
  • Series
    DISO-PAC
  • Manufacturer Catalog Number
    302-427-0001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text