Motion
302-433-0011

FREUDENBERG NOK
302-433-0011

DISO-PAC 5.160 x 6.000 x 0.345 928 / NBR Disogrin Piston Seal - DISO-PAC Series
MI ITEM #07553148
MFR #302-433-0011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
302-433-0011

DISO-PAC 5.160 x 6.000 x 0.345 928 / NBR Disogrin Piston Seal - DISO-PAC Series
MI ITEM #07553148
MFR #302-433-0011

Mfr description
71301430 5.160 X 6.000 X 0.345 928 / NBR
  • The DISO-PAC gets its name from its superb Performance And Compact design.
  • Designed to retrofit O-ring grooves and other small piston housings to provide enhanced sealing performance.
  • Made from DISOGRIN 928 urethane (98 Shore A material) for its superior abrasion and wear resistance which ensures longer operating life.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    6.000 in
  • Shaft Diameter
    5.16 in
  • Width
    0.345 in

Details

  • Construction Description
    2 Piece Piston Seal
  • Continuous Temperature Range
    -22 to +212°F / -30 to +100°C
  • Lip Material
    98 AU 928 / NBR
  • Manufacturer Catalog Number
    302-433-0011
  • Max Shaft Surface Speed
    1.5 ft/sec
  • Pressure Tolerance
    5800 psi max.
  • Replacement Part Type
    Piston Seal
  • Series
    DISO-PAC
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)