Motion
560210026000A

FREUDENBERG NOK
560210026000A

DMRW 1.500 x 2.250 x 0.433 9250 Disogrin Rod Wiper - DMRW Series
MI ITEM #07553156
MFR #560210026000A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
560210026000A

DMRW 1.500 x 2.250 x 0.433 9250 Disogrin Rod Wiper - DMRW Series
MI ITEM #07553156
MFR #560210026000A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70602562 DMRW 1.500 X 2.250 X 0.433 9250
  • The DMRW Wiper is a high performance wiper designed for use in the toughest applications.
  • The wiping edge of the DMRW Wiper is engineered to remove the toughest dirt and grime from the rod, thereby keeping your system running clean and at its peak performance.
  • Secondary sealing edge prevents residual oil film from escaping, helping the sealing system achieve zero leakage performance.
  • The DMRW Wiper is made from DISOGRIN 9250, world renowned for its resistance to wear and tear and for its very low compression set.
  • The result is superior performance and longer operating life than other urethane wipers.
  • Press-fit design allows easy installation in an open housing.
  • Metal enclosure ensures a secure fit in the open housing, preventing expulsion of the wiper even under harsh conditions.
  • The metal enclosure is bonded to the DISOGRIN 9250 through our proporietary process to prevent separation.
  • No adhesion effect on sliding surface, even after a long standstill.
  • Superior performance over a wide range of temperatures and hydraulic fluids.

Specifications

  • Replacement Part Type
    Rod Wiper
  • Shaft Diameter
    2.000 in
  • Outside Diameter
    2.6875 in
  • Width
    0.433 in
  • Lip Material
    92 AU 9250
  • Construction Description
    Polyurethane Double Lip Wiper with Metal Encasement
  • Continuous Temperature Range
    -22 to +230°F / -30 to +110°C
  • Max Shaft Surface Speed
    1.5 ft/sec
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing
  • Series
    DMRW
  • Manufacturer Catalog Number
    560210026000A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text