Motion
560501212000A

FREUDENBERG NOK
560501212000A

HBY Rod 1.250 x 1.819 x 0.122 9250 Disogrin Buffer Seal - HBY Series
MI ITEM #07553169
MFR #560501212000A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
560501212000A

HBY Rod 1.250 x 1.819 x 0.122 9250 Disogrin Buffer Seal - HBY Series
MI ITEM #07553169
MFR #560501212000A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71302783 HBY ROD 1.250 X 1.819 X 0.122
  • The HBY Rod Buffer Seal is the newest in sealing technology for high performance cylinders.
  • The HBY is designed specifically to serve as the primary seal in a sealing system.
  • Superior abrasion and wear resistance of DISOGRIN 9250 ensures longer operating life than other urethanes.
  • Designed with a back-up ring, the HBY is engineered to withstand higher operating pressures (spikes up to 8,000 psi) and temperatures than other seals.
  • The dynamic sealing lip is knife-cut for best sealing efficiency.
  • Low compression set of DISOGRIN 9250 means cycle after tough cycle, the HBY will continue to seal against leakage.
  • No adhesion effect on sliding surface, even after long standstill.
  • The patented static lip design, relieves any pressure build-up which may occur between the HBY
  • and the secondary seal (e.g. the D-300).
  • The HBY is the most reliable protection of your sealing system for maximum service life.
  • Available in a number of standard sizes, inch and metric, up to 10” (250mm) diameter.

Specifications

  • Replacement Part Type
    Rod Buffer Seal
  • Shaft Diameter
    1.250 in
  • Outside Diameter
    1.819 in
  • Width
    0.122 in
  • Lip Material
    92 AU 9250
  • Construction Description
    Polyurethane Rod Seal
  • Continuous Temperature Range
    -22 to +230°F / -30 to +110°C
  • Max Shaft Surface Speed
    1.5 ft/sec
  • Pressure Tolerance
    8000 psi max.
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing
  • Series
    HBY
  • Manufacturer Catalog Number
    560501212000A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text