Motion
12500187-2093

FREUDENBERG NOK
12500187-2093

Loaded Symmetrical 0.1875 x 0.4375 x 0.125 93 AU 2093 / NBR N3101 U-Cup - LSU Series
MI ITEM #07553202
MFR #12500187-2093
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
12500187-2093

Loaded Symmetrical 0.1875 x 0.4375 x 0.125 93 AU 2093 / NBR N3101 U-Cup - LSU Series
MI ITEM #07553202
MFR #12500187-2093

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71300614 0.1875 X 0.4375 X 0.125 93 AU
  • STANDARD LSU - The Standard LSU (loaded symmetrical u-cup) is the most widely used design of the LSU family.
  • By energizing the sealing lips with an endless 0-ring, you are assured of uniform, positive lip contact and excellent low pressure sealing.
  • The seal depth is equal to the radial width which results in the square design.
  • Standard LSU seals can be widely used to interchange in existing hydraulic packings and/or O-rings without changing groove dimensions.
  • TYPE SQB LSU - The square version of the Type B LSU or SQB LSU has the same overall dimensions of the Standard LSU.
  • This seal features a back-beveled lip design that has greater film breaking ability and increased unit load at the sealing surface.
  • This results in a better wiping effect.
  • DEEP LSU - The Deep LSU Seal incorporates the same unique design as the Standard LSU Seal, plus, it’s depth is 1-1/2 times greater than the radial width.
  • This design increases seal stability to withstand rugged, high shock, heavy duty applications.
  • This seal will also replace many kinds of vee packing or other old fashioned seals.
  • When minimum drag is needed, use Standard LSU or Deep LSU seals.
  • TYPE B LSU - The Type B LSU Seal features a back-beveled sealing lip.
  • This provides greater film breaking and increased unit loading at the sealing surface.
  • The seal depth is generally 1-1/2 times the radial width to insure seal stability in the most rugged applications.
  • The Type B LSU is most commonly used as a rod seal.

Specifications

  • Replacement Part Type
    U-Cup
  • Shaft Diameter
    0.1875 in
  • Outside Diameter
    0.4375 in
  • Width
    0.125 in
  • Lip Material
    93 AU 2093 / NBR N3101
  • Construction Description
    NBR Loaded Polyurethane Symmetrical U-Cup
  • Continuous Temperature Range
    -40 to +212°F / -40 to +100°C
  • Max Shaft Surface Speed
    1.5 ft/sec
  • Pressure Tolerance
    3000 psi max.
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing
  • Series
    LSU
  • Manufacturer Catalog Number
    12500187-2093

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text