Specifications
Dimensions
- Outside Diameter1.750 in
- Shaft Diameter1.375 in
- Width0.1875 in
Details
- Construction DescriptionNBR Loaded Polyurethane Symmetrical U-Cup
- Continuous Temperature Range-40 to +212°F / -40 to +100°C
- Lip Material93 AU 2093 / NBR N3101
- Manufacturer Catalog Number18701375-2093
- Max Shaft Surface Speed1.5 ft/sec
- Pressure Tolerance3000 psi max.
- Replacement Part TypeU-Cup
- SeriesLSU
- SynonymFreudenberg-NOK Hydraulic Cylinder Packing
Overview
Mfr description
71300823 1.375 X 1.75 X 0.1875 93 AU
- STANDARD LSU - The Standard LSU (loaded symmetrical u-cup) is the most widely used design of the LSU family.
- By energizing the sealing lips with an endless 0-ring, you are assured of uniform, positive lip contact and excellent low pressure sealing.
- The seal depth is equal to the radial width which results in the square design.
- Standard LSU seals can be widely used to interchange in existing hydraulic packings and/or O-rings without changing groove dimensions.
- TYPE SQB LSU - The square version of the Type B LSU or SQB LSU has the same overall dimensions of the Standard LSU.
- This seal features a back-beveled lip design that has greater film breaking ability and increased unit load at the sealing surface.
- This results in a better wiping effect.
- DEEP LSU - The Deep LSU Seal incorporates the same unique design as the Standard LSU Seal, plus, it’s depth is 1-1/2 times greater than the radial width.
- This design increases seal stability to withstand rugged, high shock, heavy duty applications.
- This seal will also replace many kinds of vee packing or other old fashioned seals.
- When minimum drag is needed, use Standard LSU or Deep LSU seals.
- TYPE B LSU - The Type B LSU Seal features a back-beveled sealing lip.
- This provides greater film breaking and increased unit loading at the sealing surface.
- The seal depth is generally 1-1/2 times the radial width to insure seal stability in the most rugged applications.
- The Type B LSU is most commonly used as a rod seal.