Specifications
Dimensions
- Outside Diameter3.500 in
- Shaft Diameter2.75 in
- Width0.375 in
Details
- Construction DescriptionNBR Loaded Polyurethane Symmetrical U-Cup
- Continuous Temperature Range-40 to +212°F / -40 to +100°C
- Lip Material93 AU 2093 / NBR N3101
- Manufacturer Catalog Number37502750-2093
- Max Shaft Surface Speed1.5 ft/sec
- Pressure Tolerance3000 psi max.
- Replacement Part TypeU-Cup
- SeriesLSU
- SynonymFreudenberg-NOK Hydraulic Cylinder Packing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)