Motion
31203375-2093

DICHTOMATIK
31203375-2093

Loaded Symmetrical 3.375 x 4 x 0.3125 93 AU 2093 / NBR N3101 U-Cup - LSU Series
Mi Item #07553598
MFR #31203375-2093
Price$24.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
31203375-2093

Loaded Symmetrical 3.375 x 4 x 0.3125 93 AU 2093 / NBR N3101 U-Cup - LSU Series
Mi Item #07553598
MFR #31203375-2093

Mfr description
71301480 3.375 X 4 X 0.3125 93 AU 2093 /
  • STANDARD LSU - The Standard LSU (loaded symmetrical u-cup) is the most widely used design of the LSU family.
  • By energizing the sealing lips with an endless 0-ring, you are assured of uniform, positive lip contact and excellent low pressure sealing.
  • The seal depth is equal to the radial width which results in the square design.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.20/each

Specifications

Dimensions

  • Outside Diameter
    4.000 in
  • Shaft Diameter
    3.375 in
  • Width
    0.3125 in

Details

  • Construction Description
    NBR Loaded Polyurethane Symmetrical U-Cup
  • Continuous Temperature Range
    -40 to +212°F / -40 to +100°C
  • Lip Material
    93 AU 2093 / NBR N3101
  • Manufacturer Catalog Number
    31203375-2093
  • Max Shaft Surface Speed
    1.5 ft/sec
  • Pressure Tolerance
    3000 psi max.
  • Replacement Part Type
    U-Cup
  • Series
    LSU
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)