Motion
31204375500-2093

FREUDENBERG NOK
31204375500-2093

Loaded Symmetrical 4.375 x 5 x 0.5 93 AU 2093 / NBR N3101 U-Cup - LSU Series
Mi Item #07553696
MFR #31204375500-2093
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
31204375500-2093

Loaded Symmetrical 4.375 x 5 x 0.5 93 AU 2093 / NBR N3101 U-Cup - LSU Series
Mi Item #07553696
MFR #31204375500-2093

Mfr description
71301495 4.375 X 5 X 0.5 93 AU 2093 /
  • STANDARD LSU - The Standard LSU (loaded symmetrical u-cup) is the most widely used design of the LSU family.
  • By energizing the sealing lips with an endless 0-ring, you are assured of uniform, positive lip contact and excellent low pressure sealing.
  • The seal depth is equal to the radial width which results in the square design.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    5.000 in
  • Shaft Diameter
    4.375 in
  • Width
    0.500 in

Details

  • Construction Description
    NBR Loaded Polyurethane Symmetrical U-Cup
  • Continuous Temperature Range
    -40°F to 212°F
  • Lip Material
    93 AU 2093 / NBR N3101
  • Manufacturer Catalog Number
    31204375500-2093
  • Max Shaft Surface Speed
    1.5 ft/sec
  • Pressure Tolerance
    3000 psi max.
  • Replacement Part Type
    U-Cup
  • Series
    LSU
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)