Motion
560110005000A

FREUDENBERG NOK
560110005000A

MRW 0.750 x 1.250 x 0.313 9250 Disogrin Rod Wiper - MRW Series
MI ITEM #07553888
MFR #560110005000A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
560110005000A

MRW 0.750 x 1.250 x 0.313 9250 Disogrin Rod Wiper - MRW Series
MI ITEM #07553888
MFR #560110005000A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70602438 MRW 0.750 X 1.250 X 0.313 9250
  • The MRW is our premium wiper for use with open housings.
  • Wiper edge is engineered to remove even the toughest dirt and contaminants from the rod, thereby keeping your system running clean and at its peak performance.
  • Superior abrasion and wear resistance of DISOGRIN 9250 ensures longer operating life than other urethane wipers.
  • No adhesion effect on sliding surface, even after long standstill.
  • Metal enclosure is designed to securely fit the MRW in an open housing and prevent expulsion of the wiper under harsh working conditions.
  • Low compression set of DISOGRIN 9250 means cycle after tough cycle, the MRW Dirt Wiper will continue to remove contaminants and dirt from the rod.
  • Effective performance over a wide range of temperatures and fluids.
  • Can be used effectively in sub-zero environments. Some sizes may be used as link pin seals.
  • Available in standards inch sizes, up to 8” (150mm) in diameter

Specifications

  • Replacement Part Type
    Rod Wiper
  • Shaft Diameter
    0.750 in
  • Outside Diameter
    1.250 in
  • Width
    0.3125 in
  • Lip Material
    92 AU 9250
  • Construction Description
    Polyurethane Single Lip Rod Wiper with Metal Encasement
  • Continuous Temperature Range
    -22 to +230°F / -30 to +110°C
  • Max Shaft Surface Speed
    1.5 ft/sec
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing
  • Series
    MRW
  • Manufacturer Catalog Number
    560110005000A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought