Motion
560110012000A

FREUDENBERG NOK
560110012000A

MRW 1.375 x 1.875 x 0.313 9250 Disogrin Rod Wiper - MRW Series
Mi Item #07553894
MFR #560110012000A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
560110012000A

MRW 1.375 x 1.875 x 0.313 9250 Disogrin Rod Wiper - MRW Series
Mi Item #07553894
MFR #560110012000A

Mfr description
70602447 MRW 1.375 X 1.875 X 0.313 9250
  • The MRW is our premium wiper for use with open housings.
  • Wiper edge is engineered to remove even the toughest dirt and contaminants from the rod, thereby keeping your system running clean and at its peak performance.
  • Superior abrasion and wear resistance of DISOGRIN 9250 ensures longer operating life than other urethane wipers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.875 in
  • Shaft Diameter
    1.375 in
  • Width
    0.3125 in

Details

  • Construction Description
    Polyurethane Single Lip Rod Wiper with Metal Encasement
  • Continuous Temperature Range
    -22 to +230°F / -30 to +110°C
  • Lip Material
    92 AU 9250
  • Manufacturer Catalog Number
    560110012000A
  • Max Shaft Surface Speed
    1.5 ft/sec
  • Replacement Part Type
    Rod Wiper
  • Series
    MRW
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)