Overview
Mfr description
70602477 MRW 2.250 X 2.750 X 0.250 9250
- The MRW is our premium wiper for use with open housings.
- Wiper edge is engineered to remove even the toughest dirt and contaminants from the rod, thereby keeping your system running clean and at its peak performance.
- Superior abrasion and wear resistance of DISOGRIN 9250 ensures longer operating life than other urethane wipers.
- No adhesion effect on sliding surface, even after long standstill.
- Metal enclosure is designed to securely fit the MRW in an open housing and prevent expulsion of the wiper under harsh working conditions.
- Low compression set of DISOGRIN 9250 means cycle after tough cycle, the MRW Dirt Wiper will continue to remove contaminants and dirt from the rod.
- Effective performance over a wide range of temperatures and fluids.
- Can be used effectively in sub-zero environments. Some sizes may be used as link pin seals.
- Available in standards inch sizes, up to 8” (150mm) in diameter
Specifications
- Replacement Part TypeRod Wiper
- Shaft Diameter2.250 in
- Outside Diameter2.750 in
- Width0.250 in
- Lip Material92 AU 9250
- Construction DescriptionPolyurethane Single Lip Rod Wiper with Metal Encasement
- Continuous Temperature Range-22 to +230°F / -30 to +110°C
- Max Shaft Surface Speed1.5 ft/sec
- SynonymFreudenberg-NOK Hydraulic Cylinder Packing
- SeriesMRW
- Manufacturer Catalog Number560110029000A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data