Motion
560002049000A

FREUDENBERG NOK
560002049000A

Asymmetrical PI 0.813 x 1.188 x 0.250 9250 Disogrin Piston Seal - PI Series
MI ITEM #07554433
MFR #560002049000A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
560002049000A

Asymmetrical PI 0.813 x 1.188 x 0.250 9250 Disogrin Piston Seal - PI Series
MI ITEM #07554433
MFR #560002049000A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71302209 0.813 X 1.188 X 0.250 9250
  • The PI Piston Seal provides superb sealing performance and very long service life.
  • Single acting design can be used separately for single acting cylinders or in back-to-back tandems for double acting cylinders.
  • Asymmetrical design assures the highest performance by preventing tipping and twisting in the housing.
  • Knife-cut lips on both the dynamic and static sides assures maximum sealing force to provide maximum motion control while preventing drift.
  • The PI Piston Seal is made from DISOGRIN 9250, world renowned for its resistance to wear and tear and for its very low compression set.
  • The result is superior performance and longer operating life.
  • The PI is resistant to pressure spikes and diesel effect. Capable of withstanding pressures up to 6,000 psi and 300°F (intermittent), the PI Piston Seal is excellent choice for those tough applications with high pressures or temperatures where other seals fail.
  • No adhesion effect on sliding surface, even after a long standstill.
  • Superior performance over a wide range of temperatures and hydraulic fluids.

Specifications

  • Replacement Part Type
    Piston Seal
  • Shaft Diameter
    0.8125 in
  • Outside Diameter
    1.1875 in
  • Width
    0.250 in
  • Lip Material
    92 AU 9250
  • Construction Description
    Polyurethane Piston Seal
  • Continuous Temperature Range
    -22 to +230°F / -30 to +110°C
  • Max Shaft Surface Speed
    1.5 ft/sec
  • Pressure Tolerance
    5800 psi max.
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing
  • Series
    PI
  • Manufacturer Catalog Number
    560002049000A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text