Motion
560002061000A

FREUDENBERG NOK
560002061000A

Asymmetrical PI 1.000 x 1.250 x 0.187 9250 Disogrin Piston Seal - PI Series
Mi Item #07554436
MFR #560002061000A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
560002061000A

Asymmetrical PI 1.000 x 1.250 x 0.187 9250 Disogrin Piston Seal - PI Series
Mi Item #07554436
MFR #560002061000A

Mfr description
71302213 1.000 X 1.250 X 0.187 9250
  • The PI Piston Seal provides superb sealing performance and very long service life.
  • Single acting design can be used separately for single acting cylinders or in back-to-back tandems for double acting cylinders.
  • Asymmetrical design assures the highest performance by preventing tipping and twisting in the housing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.250 in
  • Shaft Diameter
    1.000 in
  • Width
    0.187 in

Details

  • Construction Description
    Polyurethane Piston Seal
  • Continuous Temperature Range
    -22 to +230°F / -30 to +110°C
  • Lip Material
    92 AU 9250
  • Manufacturer Catalog Number
    560002061000A
  • Max Shaft Surface Speed
    1.5 ft/sec
  • Pressure Tolerance
    5800 psi max.
  • Replacement Part Type
    Piston Seal
  • Series
    PI
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)