Specifications
Dimensions
- Outside Diameter2.375 in
- Shaft Diameter2.000 in
- Width0.3125 in
Details
- Construction DescriptionPolyurethane Piston Seal
- Continuous Temperature Range-22 to +230°F / -30 to +110°C
- Lip Material92 AU 9250
- Manufacturer Catalog Number560002134000A
- Max Shaft Surface Speed1.5 ft/sec
- Pressure Tolerance5800 psi max.
- Replacement Part TypePiston Seal
- SeriesPI
- SynonymFreudenberg-NOK Hydraulic Cylinder Packing