Overview
Mfr description
71302332 4.500 X 5.000 X 0.437 9250
- The PI Piston Seal provides superb sealing performance and very long service life.
- Single acting design can be used separately for single acting cylinders or in back-to-back tandems for double acting cylinders.
- Asymmetrical design assures the highest performance by preventing tipping and twisting in the housing.
- Knife-cut lips on both the dynamic and static sides assures maximum sealing force to provide maximum motion control while preventing drift.
- The PI Piston Seal is made from DISOGRIN 9250, world renowned for its resistance to wear and tear and for its very low compression set.
- The result is superior performance and longer operating life.
- The PI is resistant to pressure spikes and diesel effect. Capable of withstanding pressures up to 6,000 psi and 300°F (intermittent), the PI Piston Seal is excellent choice for those tough applications with high pressures or temperatures where other seals fail.
- No adhesion effect on sliding surface, even after a long standstill.
- Superior performance over a wide range of temperatures and hydraulic fluids.
Specifications
- Replacement Part TypePiston Seal
- Shaft Diameter4.5 in
- Outside Diameter5.000 in
- Width0.437 in
- Lip Material92 AU 9250
- Construction DescriptionPolyurethane Piston Seal
- Continuous Temperature Range-22 to +230°F / -30 to +110°C
- Max Shaft Surface Speed1.5 ft/sec
- Pressure Tolerance5800 psi max.
- SynonymFreudenberg-NOK Hydraulic Cylinder Packing
- SeriesPI
- Manufacturer Catalog Number560002249K00A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data