Specifications
Dimensions
- Outside Diameter1.750 in
- Shaft Diameter1.5 in
- Width0.250 in
Details
- Construction DescriptionNylon Piston Guide Ring
- Continuous Temperature Range-65 to +275°F / -55 to +130°C
- Lip MaterialVN 9800
- Manufacturer Catalog Number568000-028-0250
- Max Shaft Surface Speed3 ft/sec
- Replacement Part TypePiston Wear Ring
- SeriesPWR
- SynonymFreudenberg-NOK Hydraulic Cylinder Packing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)