Specifications
Dimensions
- Outside Diameter4.000 in
- Shaft Diameter3.750 in
- Width0.375 in
Details
- Construction DescriptionNylon Piston Guide Ring
- Continuous Temperature Range-65 to +275°F / -55 to +130°C
- Lip MaterialVN 9400
- Manufacturer Catalog Number562000-064-0375/30
- Max Shaft Surface Speed3 ft/sec
- Replacement Part TypePiston Wear Ring
- SeriesPWR
- SynonymFreudenberg-NOK Hydraulic Cylinder Packing
Help us improve this product