Specifications
Dimensions
- Outside Diameter5.000 in
- Shaft Diameter4.750 in
- Width1.250 in
Details
- Construction DescriptionNylon Piston Guide Ring
- Continuous Temperature Range-65 to +275°F / -55 to +130°C
- Lip MaterialVN 9400
- Manufacturer Catalog Number562000-080-1250
- Max Shaft Surface Speed3 ft/sec
- Replacement Part TypePiston Wear Ring
- SeriesPWR
- SynonymFreudenberg-NOK Hydraulic Cylinder Packing
Overview
Mfr description
70603144 PWR 4.75 X 5 X 1.25 9400 PISTON
- VN9400 is a precisely processed, specially formulated engineered thermoplastic resin. It’s high compressive strength and load bearing capabilities meet or exceed that of most metals used for wear rings.
- Long Wearing - The tough properties inherent in the exclusive VN9400 formulations allow for extremely low wear.
- Non-Scoring - Because VN9400 Wear Rings are non-metallic, they totally eliminate metal-to-metal contact and the consequent galling and scoring of cylinder bores and rods.
- Eliminates Contamination - VN9400 Wear Rings readily ingest harmful metal flakes, burrs, and small chips.
- They will not generate contamination as is common with metallic wear rings.
- Fluid Compatibility - VN9400 compounds are compatible with all common hydraulic oils, water emulsions, water glycol, and phosphate ester fluids, as well as many others.
- They will operate at tempertures to 350ºF.
- Port-Passing Capability - The high strength and stiffness of VN9400 Wear Rings provides special advantages in port-passing applications.
- Available up to 12” in diameter and up to 1” width. Common cross sections are: .062”, .080”, .125” and .187” as well as 1,5mm, 2,0mm, 2,5mm, 3,0mm and 4,0mm.
- Available widths are 1/4”, 3/8”, 1/2”, 5/8”, 3/4”, 1”. Many other sizes, including metrics, are also in stock.
- Special sizes and configurations are available upon request.