Motion
568000-080-1250

FREUDENBERG NOK
568000-080-1250

PWR 4.75 x 5 x 1.25 9800 Piston Wear Ring - PWR Series
MI ITEM #07555005
MFR #568000-080-1250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
568000-080-1250

PWR 4.75 x 5 x 1.25 9800 Piston Wear Ring - PWR Series
MI ITEM #07555005
MFR #568000-080-1250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70603749 PWR 4.75 X 5 X 1.25 9800 PISTON
  • VN9800 WEAR RINGS are precisely processed from a specially formulated reinforced nylon. It’s
  • high compressive strength and load bearing capabilities meet or exceed that of most metals used for
  • this purpose.
  • The tough properties inherent in the exclusive VN9800 formulation allow for extremely low wear.
  • Because VN9800 Wear Rings are non-metallic, they totally eliminate metal-to-metal contact and
  • the consequent galling and scoring of cylinder bores and rods.
  • VN9800 Wear Rings readily ingest harmful metal flakes, burs, and small chips. They will not
  • generate contamination as is common with metallic rings.
  • VN9800 is compatible with all common hydraulic oils, water emulsions, water glycol, and
  • phosphate ester fluids.
  • The high strength and stiffness of VN9800 Wear Rings provides special advantages in portpassing
  • applications.
  • Because of our special processing, our wear ring cross section tolerance is .124 + .001 (1/8”).
  • Thus you have 30% or more, bearing contact area than conventionally manufactured rings. This
  • process makes Verco Wear Rings ‘FLAT’.

Specifications

  • Replacement Part Type
    Piston Wear Ring
  • Shaft Diameter
    4.750 in
  • Outside Diameter
    5.000 in
  • Width
    1.250 in
  • Lip Material
    VN 9800
  • Construction Description
    Nylon Piston Guide Ring
  • Continuous Temperature Range
    -65 to +275°F / -55 to +130°C
  • Max Shaft Surface Speed
    3 ft/sec
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing
  • Series
    PWR
  • Manufacturer Catalog Number
    568000-080-1250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text