Motion
568000-080-1500/30

FREUDENBERG NOK
568000-080-1500/30

PWR 4.75 x 5 x 1.5 9800 Piston Wear Ring - PWR Series
Mi Item #07555008
MFR #568000-080-1500/30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
568000-080-1500/30

PWR 4.75 x 5 x 1.5 9800 Piston Wear Ring - PWR Series
Mi Item #07555008
MFR #568000-080-1500/30

Mfr description
70603750 PWR 4.75 X 5 X 1.5 9800 PISTON
  • VN9800 WEAR RINGS are precisely processed from a specially formulated reinforced nylon. It’s
  • high compressive strength and load bearing capabilities meet or exceed that of most metals used for
  • this purpose.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    5.000 in
  • Shaft Diameter
    4.750 in
  • Width
    1.500 in

Details

  • Construction Description
    Nylon Piston Guide Ring
  • Continuous Temperature Range
    -65 to +275°F / -55 to +130°C
  • Lip Material
    VN 9800
  • Manufacturer Catalog Number
    568000-080-1500/30
  • Max Shaft Surface Speed
    3 ft/sec
  • Replacement Part Type
    Piston Wear Ring
  • Series
    PWR
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)