Motion
562000-084-0625/30

FREUDENBERG NOK
562000-084-0625/30

PWR 5 x 5.25 x 0.625 9400 Piston Wear Ring - PWR Series
Mi Item #07555023
MFR #562000-084-0625/30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
562000-084-0625/30

PWR 5 x 5.25 x 0.625 9400 Piston Wear Ring - PWR Series
Mi Item #07555023
MFR #562000-084-0625/30

Mfr description
70603151 PWR 5 X 5.25 X 0.625 9400
  • VN9400 is a precisely processed, specially formulated engineered thermoplastic resin. It’s high compressive strength and load bearing capabilities meet or exceed that of most metals used for wear rings.
  • Long Wearing - The tough properties inherent in the exclusive VN9400 formulations allow for extremely low wear.
  • Non-Scoring - Because VN9400 Wear Rings are non-metallic, they totally eliminate metal-to-metal contact and the consequent galling and scoring of cylinder bores and rods.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    5.250 in
  • Shaft Diameter
    5.000 in
  • Width
    0.625 in

Details

  • Construction Description
    Nylon Piston Guide Ring
  • Continuous Temperature Range
    -65 to +275°F / -55 to +130°C
  • Lip Material
    VN 9400
  • Manufacturer Catalog Number
    562000-084-0625/30
  • Max Shaft Surface Speed
    3 ft/sec
  • Replacement Part Type
    Piston Wear Ring
  • Series
    PWR
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)