Motion
568000-112-0375

FREUDENBERG NOK
568000-112-0375

PWR 6.75 x 7 x 0.375 9800 Piston Wear Ring - PWR Series
MI ITEM #07555145
MFR #568000-112-0375
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
568000-112-0375

PWR 6.75 x 7 x 0.375 9800 Piston Wear Ring - PWR Series
MI ITEM #07555145
MFR #568000-112-0375

Mfr description
70603808 PWR 6.75 X 7 X 0.375 9800
  • VN9800 WEAR RINGS are precisely processed from a specially formulated reinforced nylon. It’s
  • high compressive strength and load bearing capabilities meet or exceed that of most metals used for
  • this purpose.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    7.000 in
  • Shaft Diameter
    6.750 in
  • Width
    0.375 in

Details

  • Construction Description
    Nylon Piston Guide Ring
  • Continuous Temperature Range
    -65 to +275°F / -55 to +130°C
  • Lip Material
    VN 9800
  • Manufacturer Catalog Number
    568000-112-0375
  • Max Shaft Surface Speed
    3 ft/sec
  • Replacement Part Type
    Piston Wear Ring
  • Series
    PWR
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)