Motion
560001030000A

FREUDENBERG NOK
560001030000A

Asymmetrical RO 0.563 x 0.938 x 0.313 9250 Disogrin Rod Seal - RO Series
MI ITEM #07555220
MFR #560001030000A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
560001030000A

Asymmetrical RO 0.563 x 0.938 x 0.313 9250 Disogrin Rod Seal - RO Series
MI ITEM #07555220
MFR #560001030000A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.9375 in
  • Shaft Diameter
    0.5625 in
  • Width
    0.3125 in

Details

  • Construction Description
    Polyurethane Rod Seal
  • Continuous Temperature Range
    -22 to +230°F / -30 to +110°C
  • Lip Material
    92 AU 9250
  • Manufacturer Catalog Number
    560001030000A
  • Max Shaft Surface Speed
    1.5 ft/sec
  • Pressure Tolerance
    5800 psi max.
  • Replacement Part Type
    Rod Seal
  • Series
    RO
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing

Overview

Mfr description
71301998 0.563 X 0.938 X 0.313 9250
  • The RO Rod Seal offers superb sealing performance as either a primary or secondary sealing element.
  • Superior abrasion and wear resistance of DISOGRIN 9250 ensures a longer operating life than other urethanes.
  • Extrusion resistant material and design are engineered to withstand high pressures (6,000 psi) and high temperatures up to 300°F with intermittent use.
  • Sealing lips are knife-cut to exert maximum sealing force and superior performance.
  • Asymmetrical design positions seal securely in housing to prevent twisting.
  • No adhesion effect on sliding surface, even after long standstill.
  • The RO utilizes a preloaded lip design to ensure effective sealing at low pressures.
  • Low compression set of DISOGRIN 9250 means cycle after tough cycle, the RO will continue to seal against leakage.
  • Resistant to pressure spikes and diesel effect for longer service life.
  • Available in inch sizes.
  • Made from DISOGRIN 9250, our premium urethane, it is capable of high loads and is extremely temperature resistant.
  • Our 9250 is also renowned for its extreme resistance to wear, tear and extrusion.
  • Asymmetrical design positions RO securely in housing, assuring excellent sealing effect.
  • Knife-cut lip provide maximum sealing force and superior perfor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought