Motion
560001049000A

FREUDENBERG NOK
560001049000A

Asymmetrical RO 0.813 x 1.063 x 0.188 9250 Disogrin Rod Seal - RO Series
MI ITEM #07555236
MFR #560001049000A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
560001049000A

Asymmetrical RO 0.813 x 1.063 x 0.188 9250 Disogrin Rod Seal - RO Series
MI ITEM #07555236
MFR #560001049000A

Mfr description
71302024 0.813 X 1.063 X 0.188 9250
  • The RO Rod Seal offers superb sealing performance as either a primary or secondary sealing element.
  • Superior abrasion and wear resistance of DISOGRIN 9250 ensures a longer operating life than other urethanes.
  • Extrusion resistant material and design are engineered to withstand high pressures (6,000 psi) and high temperatures up to 300°F with intermittent use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.0625 in
  • Shaft Diameter
    0.8125 in
  • Width
    0.1875 in

Details

  • Construction Description
    Polyurethane Rod Seal
  • Continuous Temperature Range
    -22 to +230°F / -30 to +110°C
  • Lip Material
    92 AU 9250
  • Manufacturer Catalog Number
    560001049000A
  • Max Shaft Surface Speed
    1.5 ft/sec
  • Pressure Tolerance
    5800 psi max.
  • Replacement Part Type
    Rod Seal
  • Series
    RO
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)