Specifications
Dimensions
- Outside Diameter1.250 in
- Shaft Diameter1.000 in
- Width0.1875 in
Details
- Construction DescriptionPolyurethane Rod Seal
- Continuous Temperature Range-22 to +230°F / -30 to +110°C
- Lip Material92 AU 9250
- Manufacturer Catalog Number560001070000A
- Max Shaft Surface Speed1.5 ft/sec
- Pressure Tolerance5800 psi max.
- Replacement Part TypeRod Seal
- SeriesRO
- SynonymFreudenberg-NOK Hydraulic Cylinder Packing