Specifications
Dimensions
- Outside Diameter1.875 in
- Shaft Diameter1.5 in
- Width0.3125 in
Details
- Construction DescriptionPolyurethane Rod Seal
- Continuous Temperature Range-22 to +230°F / -30 to +110°C
- Lip Material92 AU 9250
- Manufacturer Catalog Number560001113000A
- Max Shaft Surface Speed1.5 ft/sec
- Pressure Tolerance5800 psi max.
- Replacement Part TypeRod Seal
- SeriesRO
- SynonymFreudenberg-NOK Hydraulic Cylinder Packing
Overview
Mfr description
71302089 1.500 X 1.875 X 0.313 9250
- The RO Rod Seal offers superb sealing performance as either a primary or secondary sealing element.
- Superior abrasion and wear resistance of DISOGRIN 9250 ensures a longer operating life than other urethanes.
- Extrusion resistant material and design are engineered to withstand high pressures (6,000 psi) and high temperatures up to 300°F with intermittent use.
- Sealing lips are knife-cut to exert maximum sealing force and superior performance.
- Asymmetrical design positions seal securely in housing to prevent twisting.
- No adhesion effect on sliding surface, even after long standstill.
- The RO utilizes a preloaded lip design to ensure effective sealing at low pressures.
- Low compression set of DISOGRIN 9250 means cycle after tough cycle, the RO will continue to seal against leakage.
- Resistant to pressure spikes and diesel effect for longer service life.
- Available in inch sizes.
- Made from DISOGRIN 9250, our premium urethane, it is capable of high loads and is extremely temperature resistant.
- Our 9250 is also renowned for its extreme resistance to wear, tear and extrusion.
- Asymmetrical design positions RO securely in housing, assuring excellent sealing effect.
- Knife-cut lip provide maximum sealing force and superior perfor