Specifications
Dimensions
- Outside Diameter0.4375 in
- Shaft Diameter0.1875 in
- Width0.1875 in
Details
- Construction DescriptionPolyurethane Snap-In Rod Wiper
- Continuous Temperature Range-22 to +230°F / -30 to +110°C
- Lip Material92 AU 9250
- Manufacturer Catalog Number560006002000A
- Max Shaft Surface Speed1.5 ft/sec
- Replacement Part TypeSnap-In Wiper
- SeriesRW
- SynonymFreudenberg-NOK Hydraulic Cylinder Packing