Motion
560006005000A

FREUDENBERG NOK
560006005000A

Snap-In 0.375 x 0.625 x 0.188 9250 Disogrin Wiper - RW Series
MI ITEM #07555419
MFR #560006005000A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
560006005000A

Snap-In 0.375 x 0.625 x 0.188 9250 Disogrin Wiper - RW Series
MI ITEM #07555419
MFR #560006005000A

Mfr description
71302661 0.375 X 0.625 X 0.188 9250
  • Our Snap-In Dirt Wiper is a proven performer in preventing dirt and contaminants from entering your hydraulic system.
  • Flexible, snap-in design for easy installation into closed housing.
  • Superior abrasion and wear resistance of DISOGRIN 9250 urethane ensures longer operating life than other urethanes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.625 in
  • Shaft Diameter
    0.375 in
  • Width
    0.1875 in

Details

  • Construction Description
    Polyurethane Snap-In Rod Wiper
  • Continuous Temperature Range
    -22 to +230°F / -30 to +110°C
  • Lip Material
    92 AU 9250
  • Manufacturer Catalog Number
    560006005000A
  • Max Shaft Surface Speed
    1.5 ft/sec
  • Replacement Part Type
    Snap-In Wiper
  • Series
    RW
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)