Motion
560006008000A

FREUDENBERG NOK
560006008000A

Snap-In 0.563 x 0.813 x 0.188 9250 Disogrin Wiper - RW Series
MI ITEM #07555421
MFR #560006008000A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
560006008000A

Snap-In 0.563 x 0.813 x 0.188 9250 Disogrin Wiper - RW Series
MI ITEM #07555421
MFR #560006008000A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.8125 in
  • Shaft Diameter
    0.5625 in
  • Width
    0.1875 in

Details

  • Construction Description
    Polyurethane Snap-In Rod Wiper
  • Continuous Temperature Range
    -22 to +230°F / -30 to +110°C
  • Lip Material
    92 AU 9250
  • Manufacturer Catalog Number
    560006008000A
  • Max Shaft Surface Speed
    1.5 ft/sec
  • Replacement Part Type
    Snap-In Wiper
  • Series
    RW
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing

Overview

Mfr description
71302663 0.563 X 0.813 X 0.188 9250
  • Our Snap-In Dirt Wiper is a proven performer in preventing dirt and contaminants from entering your hydraulic system.
  • Flexible, snap-in design for easy installation into closed housing.
  • Superior abrasion and wear resistance of DISOGRIN 9250 urethane ensures longer operating life than other urethanes.
  • Low compression set of DISOGRIN 9250 urethane provides effect wiping force, stroke after stroke.
  • Effective wiping action over a wide range of temperatures and fluids.
  • Specially designed wiper lip provides hard wiping action.
  • Recommended for light to medium dirty applications.
  • Available in standard inch sizes up to 10” (250mm) in diameter.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought