Motion
568062-R026-1000

FREUDENBERG NOK
568062-R026-1000

RWR 1.5 x 1.624 x x 1 9800 Rod Wear Ring - RWR Series
Mi Item #07555487
MFR #568062-R026-1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
568062-R026-1000

RWR 1.5 x 1.624 x x 1 9800 Rod Wear Ring - RWR Series
Mi Item #07555487
MFR #568062-R026-1000

Mfr description
70604075 RWR 1.5 X 1.624 X X 1 9800 ROD
  • VN9800 WEAR RINGS are precisely processed from a specially formulated reinforced nylon. It’s
  • high compressive strength and load bearing capabilities meet or exceed that of most metals used for
  • this purpose.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.624 in
  • Shaft Diameter
    1.5 in
  • Width
    1.000 in

Details

  • Construction Description
    Nylon Rod Guide Ring
  • Continuous Temperature Range
    -65 to +275°F / -55 to +130°C
  • Lip Material
    VN 9800
  • Manufacturer Catalog Number
    568062-R026-1000
  • Max Shaft Surface Speed
    3 ft/sec
  • Replacement Part Type
    Rod Wear Ring
  • Series
    RWR
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)