Overview
Mfr description
70603992 RWR 7.5 X 7.75 X X 1 9800 ROD
- VN9800 WEAR RINGS are precisely processed from a specially formulated reinforced nylon. It’s
- high compressive strength and load bearing capabilities meet or exceed that of most metals used for
- this purpose.
- The tough properties inherent in the exclusive VN9800 formulation allow for extremely low wear.
- Because VN9800 Wear Rings are non-metallic, they totally eliminate metal-to-metal contact and
- the consequent galling and scoring of cylinder bores and rods.
- VN9800 Wear Rings readily ingest harmful metal flakes, burs, and small chips. They will not
- generate contamination as is common with metallic rings.
- VN9800 is compatible with all common hydraulic oils, water emulsions, water glycol, and
- phosphate ester fluids.
- The high strength and stiffness of VN9800 Wear Rings provides special advantages in portpassing
- applications.
- Because of our special processing, our wear ring cross section tolerance is .124 + .001 (1/8”).
- Thus you have 30% or more, bearing contact area than conventionally manufactured rings. This
- process makes Verco Wear Rings ‘FLAT’.
Specifications
- Replacement Part TypeRod Wear Ring
- Shaft Diameter7.500 in
- Outside Diameter7.750 in
- Width1.000 in
- Lip MaterialVN 9800
- Construction DescriptionNylon Rod Guide Ring
- Continuous Temperature Range-65 to +275°F / -55 to +130°C
- Max Shaft Surface Speed3 ft/sec
- SynonymFreudenberg-NOK Hydraulic Cylinder Packing
- SeriesRWR
- Manufacturer Catalog Number568001-124-1000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data