Motion
5600050040D0A

FREUDENBERG NOK
5600050040D0A

Symmetrical U-Cup 0.188 x 0.438 x 0.250 9250 Disogrin U-Cup - SYM Series
MI ITEM #07555668
MFR #5600050040D0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
5600050040D0A

Symmetrical U-Cup 0.188 x 0.438 x 0.250 9250 Disogrin U-Cup - SYM Series
MI ITEM #07555668
MFR #5600050040D0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71302353 SYMMETRICAL U-CUP 0.188 X 0.438
  • The Symmetrical U-cup provides excellent sealing performance and very long operating life in both rod and piston applications.
  • Knife-cut lips on both the dynamic and static sides assures maximum sealing force to prevent leakage.
  • The Symmetrical U-cup is made from DISOGRIN 9250, world renowned for its resistance to wear and tear and for its very low compression set. Its extrusion resistance is second to none.
  • The result is superior sealing performance and longer operating life.
  • The Symmetrical U-cup is resistant to pressure spikes and diesel effect. Capable of withstanding pressures up to 4,000 psi and 300°F (intermittent), the Symmetrical U-cup is a great for those tough applications with high pressures or temperatures where other seals fail.
  • No adhesion effect on sliding surface, even after a long standstill.
  • Superior performance over a wide range of temperatures and hydraulic fluids.

Specifications

  • Replacement Part Type
    U-Cup
  • Shaft Diameter
    0.1875 in
  • Outside Diameter
    0.4375 in
  • Width
    0.250 in
  • Lip Material
    92 AU 9250
  • Construction Description
    Polyurethane Symmetrical U-Cup
  • Continuous Temperature Range
    -22 to +230°F / -30 to +110°C
  • Max Shaft Surface Speed
    1.5 ft/sec
  • Pressure Tolerance
    4350 psi max.
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing
  • Series
    SYM
  • Manufacturer Catalog Number
    5600050040D0A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text