Motion
5600050230D0A

FREUDENBERG NOK
5600050230D0A

Symmetrical U-Cup 0.375 x 0.625 x 0.188 9250 Disogrin U-Cup - SYM Series
Mi Item #07555685
MFR #5600050230D0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
5600050230D0A

Symmetrical U-Cup 0.375 x 0.625 x 0.188 9250 Disogrin U-Cup - SYM Series
Mi Item #07555685
MFR #5600050230D0A

Mfr description
71302372 SYMMETRICAL U-CUP 0.375 X 0.625
  • The Symmetrical U-cup provides excellent sealing performance and very long operating life in both rod and piston applications.
  • Knife-cut lips on both the dynamic and static sides assures maximum sealing force to prevent leakage.
  • The Symmetrical U-cup is made from DISOGRIN 9250, world renowned for its resistance to wear and tear and for its very low compression set. Its extrusion resistance is second to none.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.625 in
  • Shaft Diameter
    0.375 in
  • Width
    0.1875 in

Details

  • Construction Description
    Polyurethane Symmetrical U-Cup
  • Continuous Temperature Range
    -22 to +230°F / -30 to +110°C
  • Lip Material
    92 AU 9250
  • Manufacturer Catalog Number
    5600050230D0A
  • Max Shaft Surface Speed
    1.5 ft/sec
  • Pressure Tolerance
    4350 psi max.
  • Replacement Part Type
    U-Cup
  • Series
    SYM
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)