Specifications
Dimensions
- Outside Diameter1.3125 in
- Shaft Diameter0.9375 in
- Width0.1875 in
Details
- Construction DescriptionPolyurethane Symmetrical U-Cup
- Continuous Temperature Range-22 to +230°F / -30 to +110°C
- Lip Material92 AU 9250
- Manufacturer Catalog Number560005100000A
- Max Shaft Surface Speed1.5 ft/sec
- Pressure Tolerance4350 psi max.
- Replacement Part TypeU-Cup
- SeriesSYM
- SynonymFreudenberg-NOK Hydraulic Cylinder Packing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)