Overview
Mfr description
71302480 SYMMETRICAL U-CUP 1.25 X 1.5 X
- The Symmetrical U-cup provides excellent sealing performance and very long operating life in both rod and piston applications.
- Knife-cut lips on both the dynamic and static sides assures maximum sealing force to prevent leakage.
- The Symmetrical U-cup is made from DISOGRIN 9250, world renowned for its resistance to wear and tear and for its very low compression set. Its extrusion resistance is second to none.
- The result is superior sealing performance and longer operating life.
- The Symmetrical U-cup is resistant to pressure spikes and diesel effect. Capable of withstanding pressures up to 4,000 psi and 300°F (intermittent), the Symmetrical U-cup is a great for those tough applications with high pressures or temperatures where other seals fail.
- No adhesion effect on sliding surface, even after a long standstill.
- Superior performance over a wide range of temperatures and hydraulic fluids.
Specifications
- Replacement Part TypeU-Cup
- Shaft Diameter1.250 in
- Outside Diameter1.500 in
- Width0.187 in
- Lip Material92 AU 9250
- Construction DescriptionPolyurethane Symmetrical U-Cup
- Continuous Temperature Range-22 to +230°F / -30 to +110°C
- Max Shaft Surface Speed1.5 ft/sec
- Pressure Tolerance4350 psi max.
- SynonymFreudenberg-NOK Hydraulic Cylinder Packing
- SeriesSYM
- Manufacturer Catalog Number560005132CD0A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data