Specifications
Dimensions
- Outside Diameter2.000 in
- Shaft Diameter1.625 in
- Width0.375 in
Details
- Construction DescriptionPolyurethane Symmetrical U-Cup
- Continuous Temperature Range-22 to +230°F / -30 to +110°C
- Lip Material92 AU 9250
- Manufacturer Catalog Number560005174000A
- Max Shaft Surface Speed1.5 ft/sec
- Pressure Tolerance4350 psi max.
- Replacement Part TypeU-Cup
- SeriesSYM
- SynonymFreudenberg-NOK Hydraulic Cylinder Packing
Overview
Mfr description
71302522 SYMMETRICAL U-CUP 1.625 X 2 X
- The Symmetrical U-cup provides excellent sealing performance and very long operating life in both rod and piston applications.
- Knife-cut lips on both the dynamic and static sides assures maximum sealing force to prevent leakage.
- The Symmetrical U-cup is made from DISOGRIN 9250, world renowned for its resistance to wear and tear and for its very low compression set. Its extrusion resistance is second to none.
- The result is superior sealing performance and longer operating life.
- The Symmetrical U-cup is resistant to pressure spikes and diesel effect. Capable of withstanding pressures up to 4,000 psi and 300°F (intermittent), the Symmetrical U-cup is a great for those tough applications with high pressures or temperatures where other seals fail.
- No adhesion effect on sliding surface, even after a long standstill.
- Superior performance over a wide range of temperatures and hydraulic fluids.