Motion
56VCT-016-708

FREUDENBERG NOK
56VCT-016-708

VCT 0.722 x 1 x 0.275 70L-150-98 Exclusive Double Acting Piston Seal - VCT Series
MI ITEM #07556080
MFR #56VCT-016-708
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
56VCT-016-708

VCT 0.722 x 1 x 0.275 70L-150-98 Exclusive Double Acting Piston Seal - VCT Series
MI ITEM #07556080
MFR #56VCT-016-708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71305030 VCT 0.722 X 1 X 0.275
  • Freudenberg-NOK’s Patented anti-contamination seal will work in virtually any highly contaminated systems far better than other seals of this type.
  • The Freudenberg-NOK Capped T-Seal assembly consists of a filled PTFE cap, and an elastomeric energizer that are protected from extrusion and contamination by our VERLON back-up rings.
  • The Freudenberg-NOK Capped T-Seal is designed to handle temperature extremes, a wide variety of fluid media and larger than normal clearances—yet it requires a short axial length gland, and assembles and installs easily in the shop or in the field.
  • Unlike conventional cap-type seals, Freudenberg-NOK’s Capped T-Seal virtually eliminates piston drift.
  • Freudenberg-NOK’s cap is loaded both in the static mode through high energizer squeeze, and in the dynamic mode through the proportional axial-to-radial conversion of system pressure levels.
  • Thus, a fully positive seal is maintained throughout the pressure range.
  • Freudenberg-NOK’s substantial, uniform cap permits a high degree of evenly distributed radial load, virtually eliminating the possibility of excessive wear and premature failure found in conventional cap type seals.
  • Wider clearances can be used when designing with the Capped-T Seal.
  • This allows for the use of wear rings which eliminate the possibility of piston and bore damage due to metal-to-metal contact.
  • When replacing single or multiple lip seals, a substantial reduction in piston length can be achieved even with the addition of wear rings.
  • This reduction does not come at the expense of clearance limits or performance.

Specifications

  • Replacement Part Type
    Piston Seal
  • Shaft Diameter
    0.722 in
  • Outside Diameter
    1.000 in
  • Width
    0.275 in
  • Lip Material
    70L-150-98
  • Construction Description
    4 Piece Piston Seal
  • Continuous Temperature Range
    -22 to +265°F / -30 to +130°C
  • Max Shaft Surface Speed
    5 ft/sec
  • Pressure Tolerance
    7250 psi max.
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing
  • Series
    VCT
  • Manufacturer Catalog Number
    56VCT-016-708

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text