Specifications
Dimensions
- Outside Diameter2.500 in
- Shaft Diameter2.127 in
- Width0.378 in
Details
- Construction Description4 Piece Piston Seal
- Continuous Temperature Range-22 to +265°F / -30 to +130°C
- Lip Material80L-405-94
- Manufacturer Catalog Number56VCT-2500-844
- Max Shaft Surface Speed5 ft/sec
- Pressure Tolerance7250 psi max.
- Replacement Part TypePiston Seal
- SeriesVCT
- SynonymFreudenberg-NOK Hydraulic Cylinder Packing
Overview
Mfr description
71305067 VCT 2.127 X 2.5 X 0.378
- Freudenberg-NOK’s Patented anti-contamination seal will work in virtually any highly contaminated systems far better than other seals of this type.
- The Freudenberg-NOK Capped T-Seal assembly consists of a filled PTFE cap, and an elastomeric energizer that are protected from extrusion and contamination by our VERLON back-up rings.
- The Freudenberg-NOK Capped T-Seal is designed to handle temperature extremes, a wide variety of fluid media and larger than normal clearances—yet it requires a short axial length gland, and assembles and installs easily in the shop or in the field.
- Unlike conventional cap-type seals, Freudenberg-NOK’s Capped T-Seal virtually eliminates piston drift.
- Freudenberg-NOK’s cap is loaded both in the static mode through high energizer squeeze, and in the dynamic mode through the proportional axial-to-radial conversion of system pressure levels.
- Thus, a fully positive seal is maintained throughout the pressure range.
- Freudenberg-NOK’s substantial, uniform cap permits a high degree of evenly distributed radial load, virtually eliminating the possibility of excessive wear and premature failure found in conventional cap type seals.
- Wider clearances can be used when designing with the Capped-T Seal.
- This allows for the use of wear rings which eliminate the possibility of piston and bore damage due to metal-to-metal contact.
- When replacing single or multiple lip seals, a substantial reduction in piston length can be achieved even with the addition of wear rings.
- This reduction does not come at the expense of clearance limits or performance.