Motion
56VCT-056-808

FREUDENBERG NOK
56VCT-056-808

VCT 2.942 x 3.5 x 0.395 80L-150-98 Exclusive Double Acting Piston Seal - VCT Series
Mi Item #07556098
MFR #56VCT-056-808
Price$53.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
56VCT-056-808

VCT 2.942 x 3.5 x 0.395 80L-150-98 Exclusive Double Acting Piston Seal - VCT Series
Mi Item #07556098
MFR #56VCT-056-808

Mfr description
71305048 VCT 2.942 X 3.5 X 0.395
  • Freudenberg-NOK’s Patented anti-contamination seal will work in virtually any highly contaminated systems far better than other seals of this type.
  • The Freudenberg-NOK Capped T-Seal assembly consists of a filled PTFE cap, and an elastomeric energizer that are protected from extrusion and contamination by our VERLON back-up rings.
  • The Freudenberg-NOK Capped T-Seal is designed to handle temperature extremes, a wide variety of fluid media and larger than normal clearances—yet it requires a short axial length gland, and assembles and installs easily in the shop or in the field.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.72/each

Specifications

Dimensions

  • Outside Diameter
    3.500 in
  • Shaft Diameter
    2.942 in
  • Width
    0.395 in

Details

  • Construction Description
    4 Piece Piston Seal
  • Continuous Temperature Range
    -22 to +265°F / -30 to +130°C
  • Lip Material
    80L-150-98
  • Manufacturer Catalog Number
    56VCT-056-808
  • Max Shaft Surface Speed
    5 ft/sec
  • Pressure Tolerance
    7250 psi max.
  • Replacement Part Type
    Piston Seal
  • Series
    VCT
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)