Specifications
Dimensions
- Outside Diameter5.255 in
- Shaft Diameter4.777 in
- Width0.35 in
Details
- Construction Description4 Piece Piston Seal
- Continuous Temperature Range-22 to +265°F / -30 to +130°C
- Lip Material80L-150-98
- Manufacturer Catalog NumberVCT-084-SP
- Max Shaft Surface Speed5 ft/sec
- Pressure Tolerance7250 psi max.
- Replacement Part TypePiston Seal
- SeriesVCT
- SynonymFreudenberg-NOK Hydraulic Cylinder Packing