Motion
AS568-246 N872

FREUDENBERG NOK
AS568-246 N872

Freudenberg O-Ring - 0.139 in Cross Section, 4.484 in ID, 4.762 in OD, 72 Durometer, Nitrile (Buna) Rubber Material
MI ITEM #07557970
MFR #AS568-246 N872
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
AS568-246 N872

Freudenberg O-Ring - 0.139 in Cross Section, 4.484 in ID, 4.762 in OD, 72 Durometer, Nitrile (Buna) Rubber Material
MI ITEM #07557970
MFR #AS568-246 N872

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4664 AS568-246 4-1/2" ID X 4-3/4" OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Specifications

  • Hardness
    72 Shore D
  • Cross Section
    0.139 in
  • Inside Diameter
  • Outside Diameter
  • Material
    Nitrile (Buna) Rubber
  • Temperature Range
    -22 to 212F
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
  • Durometer
    72 Durometer
  • Trade / Brand Name
    Freudenberg
  • Inside Diameter Tolerance
    +/-0.030 in
  • Cross Section Tolerance
    +/-0.004 in
  • Method Sold
    Priced Per Each
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text